Ensuring dependable performance in offices and job sites worldwide. Rayovac Ultra Pro batteries deliver long‑lasting power, plain and simple. These AAA alkaline batteries are built to perform in high‑use devices such as flashlights and wireless equipment. The easy‑open packaging keeps batteries protected and organized so they're ready when you need them. And with a 12‑year shelf life, Rayovac Ultra Pro is power you can count on for the long run. *Made in the USA with U.S. and global parts.
Rayovac® Ultra Pro Alkaline AAA Batteries - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$16.32 Sold in packages of 24 / $0.68 ea
was $20.64Save $4.32 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 Oz lbs |
Product Details
| Battery Type | AAA |
| Type | Disposable Battery |
| Shelf Life Years | 10 |
| Voltage | 1.5 V |
| Package Quantity | 24 |
| Series | Ultra Pro |
| Manufacturers Part Number | ALAAA-24PP |
| Brand | Rayovac |