Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Genesis Bps

Model # :WBB3778424

MPN #: BPS-428-SE530

Genesis BPS™ RapidSeal II SE530, Multi-Head Flexible Tube Sealer Fixed Head, Linkable, 100-240v

Product Description
The Genesis™ RapidSeal II, Model SE530 is a high-throughput sterile tube sealing system designed for laboratories and processing facilities that require maximum efficiency and consistent performance. Featuring a multihead configuration, the SE530 enables simultaneous or rapid sequential sealing of pvc tubing, significantly increasing productivity while maintaining sterile integrity.

Engineered with advanced heat-sealing technology, the RapidSeal II SE530 delivers strong, uniform, and repeatable seals with minimal operator input. Its versatility and streamlined operation, making it well suited for busy blood banking, cord blood, cell therapy, and biopharmaceutical environments. The robust construction supports continuous use in demanding settings, while the multihead design helps optimize workflow and reduce bottlenecks.

The Genesis™ RapidSeal II, Model SE530 provides a reliable solution for high-volume sterile tube sealing, supporting process efficiency, seal consistency, and compliance in regulated laboratory and production applications.

The Genesis™ RapidSeal II, Model SE530 is a flexible, multi-head bench-top device with a fixed sealing head. The SE530 is ideal for limited space and multi-head configurations.

Product Overview
  • Slim design to maximize available space
  • Flexible multi-head option
  • Notched Seal™ for easy separation
  • Fixed sealing head
  • Designed for medium duty sealing
  • RAPID SEAL II™ seals in 0.5 to 1.2 seconds
  • "Intelligent" RF Board – accepts and adjusts to all size blood tubing
  • CE and UL compliant
  • 1 year limited warranty
Special Features
  • Custom sealer stand
  • Splash guard
  • Easy to clean head protector
  • 50-60Hz
Multi-Head Configurations: The 530 & 540 Tube Sealers can be used independently or linked as a multi-head sealing unit with flexible head spacing (75 / 80 / 85 / 90 mm). Link 3, 4, 5, 6 or more units together.

PRICE
$7,269.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE530
TypeTube Sealer
Package Quantity1
BrandGenesis Bps