SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

Item #: WBB550902

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 52

Price: $3.27

Quantity

Customers Also Viewed

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRS150W - Ramekin, 1-1/2 Oz. Cap, Smooth Sided, White

American Metalcraft MRS150W - Ramekin, 1-1/2 Oz. Cap, Smooth Sided, White

American Metalcraft MRF350BL - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350BL - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF250W - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF250W - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF250BL - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF250BL - Ramekin, 2-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF150W - Ramekin, 1-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF150W - Ramekin, 1-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF150BL - Ramekin, 1-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF150BL - Ramekin, 1-1/2 Oz. Cap, Fluted Sides, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Ramekin, 3-1/2 oz. Cap, Fluted Sides, White

Melamine ramekins with fluted sides, White 3 oz. (88.7 mL)

Weights & Dimensions

  • Width 3-1/8 IN (7.94 cm)
  • Height 1-5/8 IN (4.13 cm)
  • Length 3-1/8 IN (7.94 cm)

Product Details

  • Brand American Metalcraft
  • Material Melamine
  • Style Fluted
  • Manufacturers Part Number MRF350W
  • Capacity 3-7/32 OZ
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

52 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

Item #: WBB550902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant