Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Drive Medical

Model # :WBB274908

MPN #: RTL12064

Drive Medical RTL12064 Raised Toilet Seat with Lock, Standard Seat, 4" Height

Product Description

This raised white toilet seat by Drive Medical attaches tool-free to your existing standard toilet bowl. It is easily secured and features two rear locks that ensure the seat won't slip. A pair of hygiene cutouts provide maximum convenience during use. This dependable product is also as easy to clean as it is simple to use. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.



Features and Benefits
  • Designed for individuals who have difficulty sitting down or standing up from the toilet
  • Heavy-duty molded plastic construction
  • Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
  • Lightweight and portable
  • Easy to clean
  • Fits most standard toilets
  • No tools required for installation

Product Specifications
  • Actual Product Weight: 3 lbs
  • Overall Product Height: 4"
  • Overall Product Length: 16"
  • Overall Product Width: 14"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 400 lbs
  • Seat Depth: 16"
  • Seat Width: 14"
  • Warranty: Limited Lifetime
PRICE
$125.95

1
1
Expected on or around 09/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity350 lbs
Weight3 lbs
Seat Width14 in
Seat Depth16 in
Seat Height4 in
SizeStandard

Product Details

TypeToilet Seat Riser
ArmrestsNo
ColorWhite
StyleBackless
Optional Accessories12001KD-1
MaterialHeavy-Duty Molded Plastic
DescriptionRaised Toilet Seat with Lock
Package Quantity1
Manufacturers Part NumberRTL12064
BrandDrive Medical