x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Raised Platform Truck RPDX-2436-6PY Drop-Gate Expanded Metal Sides, 24 x 36

Little Giant® Raised Platform Truck RPDX-2436-6PY Drop-Gate Expanded Metal Sides, 24 x 36

Item #: WBB288101

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $781.00

Quantity

Customers Also Viewed

Hinged Drop-Gate provides easier access when loading and unloading. Spring latches secure gate in upright position to retain load. Raised 12 gauge platform is 20" high to minimize bending, and sides extent 20" above platform. 2000 lbs. capacity with 6" x 2" polyurethane casters, 2 swivel and 2 rigid. 3/4" expanded metal sides for greater visibility and airflow.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER RPDX-2436-6PY
  • TYPE Clearview
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Polyurethane
  • BRAND Little Giant®
  • INSIDE HEIGHT INCHES 20 (50.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Raised Platform Truck with Drop-Gate RPDS-2436-6PY, Solid Sides, 24 x 36

Item #: B288171

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$867.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Raised Platform Truck RPDX-2436-6PY Drop-Gate Expanded Metal Sides, 24 x 36

Little Giant® Raised Platform Truck RPDX-2436-6PY Drop-Gate Expanded Metal Sides, 24 x 36

Item #: WBB288101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant