x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Raised Platform Box Truck RP4X-1832-5PY, 4 Expanded Metal Sides 18x32 1200

Little Giant® Raised Platform Box Truck RP4X-1832-5PY, 4 Expanded Metal Sides 18x32 1200

Item #: WBB287846

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $517.00

Quantity

Customers Also Viewed

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 20" Platform Height with 5" ball bearing wheels. 3/4" expanded metal sides for greater visibility and airflow.

  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER RP4X-1832-5PY
  • TYPE 4-Sided Clearview Truck
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
  • BRAND Little Giant®
  • INSIDE HEIGHT INCHES 20 (50.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Raised Platform Box Truck RP3X-1832-5PY, 3 Expanded Metal Sides 18x32 1200

Item #: B288195

Not Yet Rated

Usually ships in 16 to 19 days (ships from US)

$517.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Raised Platform Box Truck RP4X-1832-5PY, 4 Expanded Metal Sides 18x32 1200

Little Giant® Raised Platform Box Truck RP4X-1832-5PY, 4 Expanded Metal Sides 18x32 1200

Item #: WBB287846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant