x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Raised Platform Box Truck RP3S-2436-6PY, 3 Solid Sides 24x36 2000 Capacity

Little Giant® Raised Platform Box Truck RP3S-2436-6PY, 3 Solid Sides 24x36 2000 Capacity

Item #: WBB287980

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $741.00

Quantity

Customers Also Viewed

Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 21-1/2" Platform Height with 6" roller bearing wheels. 14 gauge steel solid sides.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER RP3S-2436-6PY
  • TYPE 3-Sided Solid Panel Truck
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Polyurethane
  • BRAND Little Giant®
  • INSIDE HEIGHT INCHES 20 (50.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Raised Platform Box Truck RP3S-2436-5PY, 3 Solid Sides 24x36 1200 Capacity

Item #: B287978

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$692.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Raised Platform Box Truck RP3S-2436-6PY, 3 Solid Sides 24x36 2000 Capacity

Little Giant® Raised Platform Box Truck RP3S-2436-6PY, 3 Solid Sides 24x36 2000 Capacity

Item #: WBB287980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant