Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 20" Platform Height with 5" ball bearing wheels. 3/4" expanded metal sides for greater visibility and airflow.
Little Giant® Raised Platform Box Truck RP3X-1832-5PY, 3 Expanded Metal Sides 18x32 1200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 18 in |
| Height | 40 in |
| Inside Height | 20 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 5.4 bu |
| Number of Sides | 3 |
| Side Panels | Expanded Metal |
| Material | Steel |
| Manufacturers Part Number | RP3X-1832-5PY |
| Brand | Little Giant |