SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® P-3 Non-Sparking Pick Railroad 6.7Lb Head Only

AMPCO® P-3 Non-Sparking Pick Railroad 6.7Lb Head Only

Item #: WBB327319

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $443.95

Quantity

Customers Also Viewed

AMPCO® H-90FG Non-Sparking Hatchet 3-5/8" Blade 14" OAL

AMPCO® H-90FG Non-Sparking Hatchet 3-5/8" Blade 14" OAL

AMPCO® P-6 Non-Sparking Pick Railroad 10.3Lb Head Only

AMPCO® P-6 Non-Sparking Pick Railroad 10.3Lb Head Only

AMPCO® P-96 Non-Sparking Pick Hand 14-1/2" OAL

AMPCO® P-96 Non-Sparking Pick Hand 14-1/2" OAL

AMPCO® P-1 Non-Sparking Pick Railroad 4.5Lb Head Only

AMPCO® P-1 Non-Sparking Pick Railroad 4.5Lb Head Only

AMPCO® P-7 Non-Sparking Pick Miners' 4.6Lb Head Only

AMPCO® P-7 Non-Sparking Pick Miners' 4.6Lb Head Only

AMPCO® P-3 Non-Sparking Pick Railroad 6.7Lb Head Only

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Head Length 25 IN (63.5 cm)
  • Head Width 1 1/4 IN
  • Weight 6.5 LBS (2.95 kg)

Product Details

  • Type Clay Pick Head
  • Brand Ampco
  • Style Non-Sparking
  • Handle Type Straight
  • Manufacturers Part Number P-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® P-3 Non-Sparking Pick Railroad 6.7Lb Head Only

AMPCO® P-3 Non-Sparking Pick Railroad 6.7Lb Head Only

Item #: WBB327319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant