John Boos Commercial Grade Cutting Board
This John Boos RA series cutting board is constructed of solid hard rock maple. They are reversible and feature hand grips for easy lifting. John Boos uses an edge-grain construction for durability. The RA series cutting boards are 2 1/4" thick. Boos Block® professional cutting boards are NSF and FDA approved and are used in some of the finest restaurants in the country. 18" x 24". Made in USA.
John Boos RA03 - Maple Cutting Board 24" x 18" x 2-1/4"
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Thickness | 2-1/4 in |
Product Details
| Material | Maple |
| Package Quantity | 1 |
| Description | Cutting Board |
| Manufacturers Part Number | RA03 |
| Brand | John Boos |
Compliance & Certifications
| Certifications | NSF® and FDA |