Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Sharp

Model # :WBB1899413

MPN #: R21LVF

Sharp® Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, TouchPad Control

Product Description
Sharp Commercial Microwave Oven, Medium Duty, 1000W, S/S, 20-1/2"W x 16"H x 12-1/8"D

Sharp's medium-duty commercial microwaves feature the durable quality and easy maintenance of stainless steel interiors. These cost-efficient models also have super-rugged grab handles, designed to withstand a lifetime of rough handling.

Features:
  • 1000 Watts
  • Stainless steel door, cavity and cabinet
  • Digital programmable controls
  • 1.0 Cubic foot capacity
  • Trigger switch door handle
  • Durable side-hinged see-thru door
  • Express Defrost
  • 10 Computerized touch pads
  • Double quantity button
  • 120V/60/1-ph
  • 14 Amp
  • NEMA 5-15p
  • NSF-4, UL
PRICE
$775.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth16 in
Height12-1/8 in
Compartment Width13-7/8 in
Compartment Depth14-5/8 in
Compartment Height8-1/8 in
Weight37 lbs
Interior Height8-1/8 in
Cord Length5 ft
Interior Depth14-5/8 in
Interior Width13-7/8 in

Product Details

PlugNEMA 5-15R
InteriorStainless Steel
LightNo
Manufacturers Part NumberR21LVF
Timer30 Minutes
BrandSharp
DigitalYes
ColorSilver
Amperage14 A
Handle TypeGrab Handle
Cabinet MaterialStainless Steel
Capacity1 ft³
Door MaterialStainless Steel & Glass
Voltage120 V
DescriptionTouchPad Control Microwave Oven
Watts1000 W
Control TypeKeypad

Warranty

Warranty1 Year Parts & Labor, 3 Year Limited Warranty On Magnetron Tube On Site

Compliance & Certifications

CertificationsNSF, UL