Ice Scraper
Ice Scraper breaks up thick ice on walkways, driveways, or parking lots. 7" tempered steel head. 48" profiled ash handle.
Model # :WBB0002125
MPN #: GDNNHSW7GA
Ice Scraper, 7" Wide 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Handle Length | 48 in |
| Blade Length | 5.5 in |
| Blade Width | 7 in |
Product Details
| Type | Ice Scraper |
| Description | 7" Ice/Sidewalk Scraper W/Steel Blade |