John Boos Commercial Grade Cutting Board
This John Boos R series cutting board is constructed of solid hard rock maple. They are reversible and feature hand grips for easy lifting. John Boos uses an edge-grain construction for durability. The R series cutting boards are 1 1/2" thick. Boos Block® professional cutting boards are NSF and FDA approved and are used in some of the finest restaurants in the country. 18" x 24". Made in USA.
Jon Boos R02 - R Series Maple Cutting Board 24" x 18" x 1-1/2"
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 24 in |
| Thickness | 1-1/2 in |
Product Details
| Material | Maple |
| Package Quantity | 1 |
| Description | Cutting Board |
| Manufacturers Part Number | R02 |
| Brand | John Boos |
Compliance & Certifications
| Certifications | NSF® and FDA |