Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB168081

Global Industrial™ Quick-Lift Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ 27"W x 48"L forks
✓ Slip-resistant offset handle

Need to do some heavy lifting? We've got you covered with this Global Industrial™ Quick-Lift Pallet Jack. Highly-efficient and designed to do all the backbreaking work, this machine quickly and easily handles up to 5500 lbs., making it the ideal choice for multiple industries. Featuring an exclusive fully-sealed Endura pump and welded, high-strength "C" section forks, this Pallet Jack offers reliable service and improves efficiency. Limited 1-Year Warranty.

  • Integral overload protection valve
  • Automatically switches to normal operation when load exceeds 250 lbs
  • Nylon entry rollers for smooth pallet entry/exit
  • Adjustable push rod for proper fork alignment
  • PROMOTIONAL PRICE
    $429.95

    was $609.00
    Save $179.05 (29%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Height9-3/16 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity5500 lbs
    Weight162 lbs
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in
    Distance Across Forks27 in

    Product Details

    Assembly RequiredNo
    MaterialSteel
    OperationManual
    Manufacturers Part Number168081
    BrandGlobal Industrial
    TypeQuick Lift
    ColorBlue
    Wheel Type2 Load, 2 Steer
    Steer Arc Degrees210 °
    StyleStandard Forks
    Load Wheel Material3" Polyurethane
    Entry RollersYes
    Handle StyleErgonomic
    Steer Wheel Material7" Polyurethane

    Warranty

    Warranty1 yr