Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes

Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes

Item #: WB580554AB

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nexel® ESD Safe Ground Conversion Kit

    $65.95

  • Nexel® E-Z Adjust Shelf 36x24 with Clips & 4 Hooks

    $131.95

Price: $582.00

Quantity

Customers Also Viewed

Quick Adjust Wire Shelf Truck with Brake Casters

Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1" increments on numbered posts.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 24 in (60.96 cm)
  • Length 36 in (91.44 cm)
  • Shelf Spacing 1 in (2.54 cm)
  • Height 60 in (152.4 cm)
  • Weight Capacity 1200 lbs (545.45 kg)

Product Details

  • Assembly Required Assembled
  • Number of Shelves 4
  • Shelf Type Wire
  • Brand Nexel
  • Warranty 1 yr
  • Material Steel
  • Shelf Material Steel
  • Color Family Silver
  • Wheel Type 5" Polyurethane Swivel, 2 with Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes

Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes

Item #: WB580554AB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Nexel® E-Z Adjust Wire Shelf Truck 36x24x60 1200 Pound Capacity with Brakes
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant