Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB580CP24Z

Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Wire Shelf 36"W x 24"D

Product Description
Nexel® S2436AZ Poly-Z-Brite® Quick Adjust Wire Shelf 36"W x 24"D

Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf, 4 suspension hooks, and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion
  • Must use standard top and bottom shelf for stability


PRICE
$62.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
62.95
Buy 8+ units
59.95Save $3.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeQuick Adjust
Shelf Capacity400 lbs
ColorClear Epoxy
ApplicationWet/Dry
FinishPoly-Z-Brite®
MaterialSteel
Manufacturers Part NumberS2436AZ
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

NSF CertifiedY