Replacement Quick Adjust Hooks
Quick Adjust Hooks secure adjustable wire shelves to their desired height on 1" diameter shelf posts. Patented design snaps onto post without disassembling wire shelving unit. Use to replace lost or broken hooks on wire shelving units. Sold 4 hooks per package. Each wire shelf requires 4 hooks.
Use with all types of Nexel Adjustable Shelving.
PROMOTIONAL PRICE
$20.25was $22.50
Save $2.25 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1 in |
Product Details
| Manufacturers Part Number | 580CP28 |
| Type | Hooks |
| Material | Steel |
| Package Quantity | 4 |
| Brand | Nexel |