+

Price: $655.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Three Drawer File Cabinet - Mocha Cherry - Series C
Enjoy mobile storage that works wherever you do. The Bush Business Furniture Series C 3 Drawer Mobile File Cabinet rolls smoothly on dual-wheeled, hooded casters for years of easy, everyday use. Slide the Cabinet under a coordinating Series C Desk to save space or move it around the office as needed. A single lock secures the bottom two drawers to protect your letter, legal and A4 files. The file drawer glides on smooth, full-extension ball bearing slides for an effortless reach to the back, and two box drawers store office supplies. Brushed Nickel hardware makes a lasting impression. The options are endless with Series C.
This affordable commercial office furniture boasts quality craftsmanship, user-friendly features and 7 stylish finishes to blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Affordably priced but built to last, this office furniture withstands the rigors of a 40-plus hour week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories. American made with U.S. and imported parts.
Features:
Enjoy mobile storage that works wherever you do. The Bush Business Furniture Series C 3 Drawer Mobile File Cabinet rolls smoothly on dual-wheeled, hooded casters for years of easy, everyday use. Slide the Cabinet under a coordinating Series C Desk to save space or move it around the office as needed. A single lock secures the bottom two drawers to protect your letter, legal and A4 files. The file drawer glides on smooth, full-extension ball bearing slides for an effortless reach to the back, and two box drawers store office supplies. Brushed Nickel hardware makes a lasting impression. The options are endless with Series C.
This affordable commercial office furniture boasts quality craftsmanship, user-friendly features and 7 stylish finishes to blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Affordably priced but built to last, this office furniture withstands the rigors of a 40-plus hour week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories. American made with U.S. and imported parts.
Features:
- Mobile File Cabinet rolls under the Desk or wherever you need it
- Single lock secures bottom 2 drawers
- File drawer accepts letter, legal and A4 documents
- 2 box drawers store office supplies
- File drawer glides on smooth, full-extension ball bearing slides for an easy reach to the back
- Series C complements your office with clean lines, extended modesty panels, Brushed Nickel hardware and 7 finish options
- Meets ANSI/BIFMA quality test standards for performance and safety
- American made with U.S. and imported parts
- Commercial quality backed by 10 Year Warranty
Weights & Dimensions
- Depth 20-1/8 IN (51.12 cm)
- Width 15-3/4 IN (40.01 cm)
- Height 27-7/8 IN (70.8 cm)
Product Details
- Pedestal Type Box/Box/File
- Assembly Required Unassembled
- Description Three-Drawer File
- Drawer Lock Yes
- Type Pedestal
- Top Material Laminate
- Frame Color Family Mocha
- Brand Bush Business Furniture
- Number of File Drawers 3
- Series Series C
- Style Single Pedestal
- Top Color Family Mocha
- Manufacturers Part Number WC12953
- Shape Rectangle
- Frame Material Laminate
Warranty
- Warranty 10 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Bush Furniture Three Drawer File Cabinet - Mocha Cherry - Series C
$655.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories