+

Price: $1,054.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C
Expand your office with the Series C Collection 36W 2Dwr Lateral File finished in Mocha Cherry for classic styling with clean lines. The Lateral File provides a convenient work and storage solution with file drawers that accommodate letter, legal, and A4 sizes. Full-extension ball bearing slides allow easy access and interlocking drawers prevent against tipping. Utilize the Lateral Files matching height with Series C desks components to further expand your work surface. This unit is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. Attractive and practical, the 2Dwr Lateral File provides the extra storage you need to complete your office. This product is also compatible with the Series C Elite Collection for a cohesive style. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by Bush Business Furniture's 10-Year Warranty. American made with U.S. and imported parts.
Features:
Expand your office with the Series C Collection 36W 2Dwr Lateral File finished in Mocha Cherry for classic styling with clean lines. The Lateral File provides a convenient work and storage solution with file drawers that accommodate letter, legal, and A4 sizes. Full-extension ball bearing slides allow easy access and interlocking drawers prevent against tipping. Utilize the Lateral Files matching height with Series C desks components to further expand your work surface. This unit is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. Attractive and practical, the 2Dwr Lateral File provides the extra storage you need to complete your office. This product is also compatible with the Series C Elite Collection for a cohesive style. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by Bush Business Furniture's 10-Year Warranty. American made with U.S. and imported parts.
Features:
- Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
- Includes face front lock with interchangeable core in lower drawer that secures both the lower and upper drawer
- Top shelf matches desk work surface in height
- File drawers glide on full-extension ball-bearing slides and accommodate legal, letter, and A4 file sizes
- Interlocking drawer mechanism prevents both drawers from opening at the same time
- Accepts 72"W Hutch when adjacent to deep end of RH/LH Corner Module
- Accepts 72"W Hutch when placed next to another 36"W 2-Drawer Lateral File
- Meets ANSI/BIFMA standards for safety and performance
- Commercial quality backed by 10-year Warranty
- American made with U.S. and imported parts
Weights & Dimensions
- Depth 23-3/8 IN (59.37 cm)
- Width 35-5/8 IN (90.49 cm)
- Height 29-3/4 IN (75.57 cm)
Product Details
- Pedestal Type File/File
- Collection Series C
- Drawer Lock Yes
- Construction Type Unassembled
- Type Cabinet
- Top Material Laminate
- Frame Color Family Mocha
- Brand Bush Business Furniture
- Number of File Drawers 2
- Manufacturers Part Number WC12954C
- Top Color Family Mocha
- Shape Rectangle
- Frame Material Laminate
Warranty
- Warranty 10 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Bush Furniture Credenza Shell - 72"W x 23-3/8"D - Mocha Cherry - Series C
Item #: B473951
Not Yet Rated
$701.00

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C
$1054.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories