SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C

Item #: WBB474003

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $612.00

Quantity

Customers Also Viewed

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C

The Bush Business Furniture Series C 60"W Credenza Desk fits in small spaces but offers enough room for years of productivity. Spread out on the rugged thermally fused laminate surface while enjoying a classic look featuring clean lines and extended modesty panels. A heavy-duty construction, rugged edge banding and thick end panels resist damage to ensure continued quality. Use this commercial office furniture product as a standalone Desk or Credenza, or expand your office with coordinating items from Series C. This Office Desk works as a Return to form an L or U Shaped configuration when combined with matching products. Add a Hutch, Keyboard Tray, Pencil Drawer or File Cabinets (all sold separately) to complete your office. The options are endless with Series C.

This affordable commercial office furniture boasts quality craftsmanship, user-friendly features and 7 stylish finishes. Multiple layout options meet the needs of numerous workspaces. Affordably priced but built to last, quality meets value with Series C. This office furniture withstands the rigors of a 40-plus hour work week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories. American made with U.S. and imported parts.

Features:
  • Thermally fused laminate work surface, rugged edge banding and sturdy end panels fend off scratches and damage
  • Wide Desk surface offers space to spread out
  • Works with other products from the Series C Collection to form varying configurations, including U Shaped and L Shaped Desks
  • Use as a standalone Desk or expand your workspace with a 60"W Hutch, Pedestals, Pencil Drawers and Keyboard Trays (all sold separately)
  • Series C complements your office with clean lines, extended modesty panels and 7 finish options
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty

Weights & Dimensions

  • Depth 23-3/8 IN (59.37 cm)
  • Width 59-1/2 IN (151.13 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Unassembled
  • Description 60" Credenza
  • Wire Management Yes
  • Type Credenza
  • Top Material Laminate
  • Frame Color Family Mocha
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mocha
  • Manufacturers Part Number WC12961
  • Shape Rectangle
  • Frame Material Laminate

Warranty

  • Warranty 10 YR

Compliance & Certifications

  • Certifications ANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C

Item #: WBB474003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mocha Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant