SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C

Item #: WBB474002

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,162.00

Quantity

Customers Also Viewed

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C

Expand your office with the Bush Business Furniture Series C 36W Lateral File Cabinet. Combine with a matching Series C Desk to extend your work surface or use the Cabinet on its own. File your letter, legal and A4 documents in 2 generous drawers gliding on smooth full-extension ball bearing slides for an effortless reach to the back. Adjustable levelers compensate for uneven flooring, while an interlocking drawer mechanism prevents against tipping. Brushed Nickel hardware and clean lines make an impressive statement, as the sturdy design fends off damage for years of professional quality. The options are endless with Series C.

This affordable commercial office furniture boasts quality craftsmanship, user-friendly features and 7 stylish finishes to blend seamlessly in any environment. Multiple layout options meet the needs of numerous workspaces, from the private or home office to reception areas and conference rooms. Affordably priced but built to last, this office furniture withstands the rigors of a 40-plus hour week and comes with a 10 Year Warranty. Series C evolves with your office and your preferences, allowing you to reconfigure your workspace as required with a complete line of coordinated products and accessories. American made with U.S. and imported parts.

Features:
  • Lateral File Cabinet contains 2 generous drawers gliding on full-extension ball bearing slides for an easy reach to letter, legal and A4 documents
  • Matches height of coordinating Series C Desks for an extended work surface when placed side by side
  • Tip-prevention mechanism keeps both drawers from opening at the same time
  • Series C complements your office with clean lines, extended modesty panels, Brushed Nickel hardware and 7 finish options
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty
  • Single lock secures both drawers

Weights & Dimensions

  • Depth 23-1/3 IN (59.27 cm)
  • Width 35-2/3 IN (90.59 cm)
  • Weight Capacity 88 LBS (40 kg)
  • Height 29-5/6 IN (75.78 cm)
  • Weight 133 LBS (60.45 kg)

Product Details

  • Pedestal Type File/File
  • Collection Series C
  • Drawer Lock Yes
  • Construction Type Assembled
  • Type Cabinet
  • Top Material Laminate
  • Frame Color Family Mocha
  • Package Quantity 1
  • Brand Bush Business Furniture
  • Number of File Drawers 2
  • Manufacturers Part Number WC12954CSU
  • Top Color Family Mocha
  • Shape Rectangle
  • Frame Material Laminate

Warranty

  • Warranty 10 YR

Compliance & Certifications

  • Certifications ANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C

Item #: WBB474002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Bush Furniture Lateral File Cabinet, 2 Drawer with Single Handle Pulls - Mocha Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant