Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Quantum Storage Systems

Model # :WB269441WH

MPN #: G-725569-56WT

Quantum Gondola Slider System Complete Package with 364 Tip Out Bins, White

Product Description
GONDOLA SLIDER SYSTEMS - WHITE

Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature a white slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using white, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

(40) Bins: 3-3/4"L x 4-1/4"W x 5-3/4"H
(72) Bins: 2-5/8"L x 3-1/2"W x 3-3/4"H
(324) Bins: 1-3/4"L x 2-3/16"W x 2-1/2"H

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$9,295.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height75 in
Weight339 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)8(C), 12(A), 36(B)
Frame Color FamilyWhite
ColorWhite
Number of Bins364
MaterialSteel
Bin Color FamilyWhite
Manufacturers Part NumberG-725569-56WT
Bin MaterialPolystyrene
BrandQuantum Storage Systems