
Price: $7,827.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
GONDOLA SLIDER SYSTEMS - WHITE
System with 36 Bins
Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature a white slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using white, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.
Bin Size Reference
System with 36 Bins
Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature a white slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using white, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.
Bins | W" | D" | H" |
A | 23-5/8 | 2-1/2 | 3-1/8 |
B | 23-5/8 | 3-5/8 | 4-1/2 |
C | 23-5/8 | 5-1/4 | 6-1/2 |
D | 23-5/8 | 6-5/8 | 8-1/8 |
Weights & Dimensions
- Depth 19 in (48.26 cm)
- Width 48 in (121.92 cm)
- Height 75 in (190.5 cm)
- Compartment Dimensions (L x W x H) 180 in (457.2 cm)
- Weight 344 lbs (156.36 kg)
Product Details
- Assembly Required Unassembled
- Number of Bins 36
- Frame Color Family White
- Bin Material Polystyrene
- Brand Quantum Storage Systems
- Bin Color Family White
- Material Steel
- Manufacturers Part Number G-725305-36WT
- Color Family White
- Bin Quantity (Bin Size) 36(C)
Customer Review
Product Q & A
There are no questions for this product.

Quantum Gondola G-725305-36 Slider System with 36 Tip Out White Bins
$7827.0
- Product Information
- Customer Review
- Product Q&A
- Accessories