SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Gondola G-725304-28 Slider System with 28 Tip Out White Bins

Quantum Gondola G-725304-28 Slider System with 28 Tip Out White Bins

Item #: WB269437WH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,605.00

Quantity

Customers Also Viewed

Quantum Gondola G-725305-36 Slider System with 36 Tip Out Ivory Bins

Quantum Gondola G-725305-36 Slider System with 36 Tip Out Ivory Bins

Quantum G-725 Gondola Slider System Slider Frame With Gondola - No Bins

Quantum G-725 Gondola Slider System Slider Frame With Gondola - No Bins

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

GONDOLA SLIDER SYSTEMS - WHITE
System with 28 Bins
Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature a white slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using white, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

Bin Size Reference
BinsW"D"H"
A23-5/82-1/23-1/8
B23-5/83-5/84-1/2
C23-5/85-1/46-1/2
D23-5/86-5/88-1/8


Weights & Dimensions

  • Depth 19 IN (48.26 cm)
  • Width 48 IN (121.92 cm)
  • Height 75 IN (190.5 cm)
  • Weight 365 LBS (165.91 kg)
  • Compartment Dimensions (L x W x H) 112 IN (284.48 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Bins 28
  • Frame Color Family White
  • Bin Material Polystyrene
  • Brand Quantum Storage Systems
  • Bin Color Family White
  • Material Steel
  • Manufacturers Part Number G-725304-28WT
  • Color Family White
  • Bin Quantity (Bin Size) 28(D)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Gondola G-725304-28 Slider System with 28 Tip Out White Bins

Quantum Gondola G-725304-28 Slider System with 28 Tip Out White Bins

Item #: WB269437WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant