SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Gondola G-725304-28 Slider System with 28 Tip Out Ivory Bins

Quantum Gondola G-725304-28 Slider System with 28 Tip Out Ivory Bins

Item #: WB269437IY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,605.00

Quantity

Customers Also Viewed

Quantum Gondola G-725305-36 Slider System with 36 Tip Out Ivory Bins

Quantum Gondola G-725305-36 Slider System with 36 Tip Out Ivory Bins

Quantum G-725 Gondola Slider System Slider Frame With Gondola - No Bins

Quantum G-725 Gondola Slider System Slider Frame With Gondola - No Bins

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Open Shelving - 28 YL 8-1/4x14-3/4x7 Stacking Bins 8 Shelves 36x12x73

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

Global Industrial™ Steel Shelving with 96 4"H Plastic Shelf Bins Yellow, 36x12x72-13 Shelves

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

GONDOLA SLIDER SYSTEMS - IVORY
System with 28 Bins
Gondola slider systems with tip out bins help create a high density storage solution for small to medium parts & supplies. Great for merchandising, inventory control and storage solutions. These systems feature an ivory slider frame on gondola shelving. Slider frame includes four individual panels that can be filled with tip out bins; 2 are fixed on rear wall and 2 slide easily from left to right to allow free access to all four panels. Units measure 48"W x 19"D x 75"H overall. Tip Out Bins are made using ivory, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Easy assembly.

Bin Size Reference
BinsW"D"H"
A23-5/82-1/23-1/8
B23-5/83-5/84-1/2
C23-5/85-1/46-1/2
D23-5/86-5/88-1/8


Weights & Dimensions

  • Depth 19 IN (48.26 cm)
  • Width 48 IN (121.92 cm)
  • Height 75 IN (190.5 cm)
  • Weight 365 LBS (165.91 kg)
  • Compartment Dimensions (L x W x H) 112 IN (284.48 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Bins 28
  • Frame Color Family Ivory
  • Bin Material Polystyrene
  • Brand Quantum Storage Systems
  • Bin Color Family Ivory
  • Material Steel
  • Manufacturers Part Number G-725304-28IV
  • Color Family Tan
  • Bin Quantity (Bin Size) 28(D)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Gondola G-725304-28 Slider System with 28 Tip Out Ivory Bins

Quantum Gondola G-725304-28 Slider System with 28 Tip Out Ivory Bins

Item #: WB269437IY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant