Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Osram Sylvania

Model # :WBB529450

MPN #: QTP 2X32T8/UNV ISN-SC

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Product Description
2-lamp 32wT8 Instant Start electronic ballast, normal ballast factor

Features:


  • Universal voltage (120-277V)
  • Small can enclosure size
  • 88% ballast factor
  • 30-40% energy savings
  • Min. Starting Temp: -20°F (-29°C) for T8 lamps
  • 60°F (16°C) for Energy Saving T8 lamps
  • 0°F (-18°C) for FO40T8 lamps
  • <10% THD
  • Virtually eliminates lamp flicker
CLEARANCE PRICE
$18.25

was $26.95
Save $8.70 (32%)
Min. purchase quantity is 10
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.4690 in
Width1.6930 in
Height1.1810 in

Product Details

Ballast Factor0.88
Starting MethodInstant Start
Voltage120-277 V
Number of Lamps2
Wiring MethodLeads
DescriptionQuiktronic
Watts32 W
Manufacturers Part NumberQTP 2X32T8/UNV ISN-SC
Open Circuit Voltage<600V V
Lamp TypeF32T8
BrandOsram Sylvania