Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB133798

Global Industrial™ Pyramid Surface Cribbing Block, 6" x 7" x 12"

Product Description
✓ Supports heavy objects in various industries
✓ Constructed from extruded recycled polyethylene
✓ 23-ton weight capacity

Support heavy objects with ease with this Global Industrial™ Pyramid Surface Cribbing Block. Made from durable extruded recycled polyethylene, this cribbing block provides reliable support for vehicles and other heavy loads during maintenance or repairs. This unit features a slip-resistant pyramid surface that won't split or crack, making it a great alternative to traditional wood cribbing. Ideal for use in construction, agricultural, and automotive applications, this crib block can handle up to 23 tons.

  • Resistant to oils, fuel, other fluids
  • Unit is not stackable
  • Integrated carry handles
  • Interlocking edges for secure stacking
  • PRICE
    $335.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    335.95
    Buy 5 units - 10 units
    319.95Save $16.00 (5%)
    Buy 11+ units
    309.95Save $26.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length12 in
    Width6-7/16 in
    Depth10 in
    Height6-5/16 in
    Weight16 lbs
    Max Height7 in
    Low Height6 in

    Product Details

    TypeCribbing Block
    ColorBlack
    Capacity23.7 Tons
    MaterialPlastic
    DescriptionPyramid Surface Cribbing Block
    Package Quantity1
    Manufacturers Part Number133798
    BrandGlobal Industrial

    Warranty

    Warranty1