x

Take 15% off your entire order!

Offer applied at checkout

PVC Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

PVC Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

Item #: WBB2363516

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

PVC Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.

  • WIDTH FEET 4 (1.22 m)
  • DENSITY .052 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL PVC
  • DESCRIPTION PVC Plastic Sheet
  • LENGTH FEET 5 (1.52 m)
  • TENSILE STRENGTH (PSI) 4250
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PVC-401
  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 48 (121.92 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/16 (.16 cm)
  • COLOR FINISH Dark Gray
  • HARDNESS Rockwell R115
  • TEMPERATURE RANGE 5° to 140° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PVC Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

PVC Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

Item #: WBB2363516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant