Medium setting cement. For PVC pipe and fittings up to 6" schedule 40 and 4" schedule 80. NSF Certified. Meets ASTM D-2564. For a good bond we recommend that our Clear or Purple Primer be used. Shelf life is limited to 2 years from date on can. A LOW VOC formulation.
Black Swan PVC Cement (Clear) - Medium Bodied, 1 Qt - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.40 Sold in packages of 12 / $32.95 ea
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt |
Product Details
| Temperature Range | 40-100 |
| Type | PVC Cement |
| Package Quantity | 12 |
| Description | PVC Cement (Clear) - Medium Bodied |
| Color | Clear |
| Manufacturers Part Number | 07036 |
| Brand | Black Swan |
Compliance & Certifications
| NSF Certified | NSF |