Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Agri-Fab

Model # :WBB3149052

MPN #: 45-0563

Agri-Fab® Push Spreader with 13" x 5" Pneumatic Wheels, 70 lb. Capacity, Black

Product Description
TerraKing 70 lb. Commercial Push Spreader Model #45-0563 is one of the best commercial spreaders to hit the market. It has a No Tool Needed Assembly and with just a couple of pin readjustments, this spreader is ready to work right out of the box. This commercial grade spreader is designed to make the application of fertilizers, grass seed, ice melt, and salt easy and efficient. With its stainless-steel frame, axle, and spreader shaft, this spreader is built to withstand some of the toughest conditions in the commercial lawn care industry. The TerraKing Model 45-0563 has a 10-foot spread pattern and can cover roughly 14,000 st. ft. (1/4 Acre) with one full hopper of fertilizer, seed, salt or ice melt.

Features:
  • CAPACITY: 70 lb.
  • COVERAGE: 14,000 sq. ft. coverage or roughly 1/4 acre
  • APPLICATION: Commercial Applications of Rock Salt, Ice melt, Fertilizer, Grass Seed
  • CONSTRUCTION: Zero Flat Spot Poly Hopper, Stainless Steel Frame, 13" x 5" Pneumatic Tires with UHMW inserted bearings
  • OPERATION: On/Off Control with Direct Rod Control for precise application
  • ACCESSORIES: Comes with Deflector, Grate and Cover
  • ASSEMBLY: No Tool Assembly
  • Deflector: HDPE Deflector (3 Sided)
  • Gear Box: Enclosed Gear Box (Heat Treated Beveled Gear
  • Direct Rod Flow Control: 6 Levels of Material Flow Control
  • Warranty: 5 Year Limited Warranty/90 Day Limited Rental Warranty
Includes:
  • COVER: 22" x 9" cover to keep product dry
  • GRATE: 10" x 12" Breaks up material to prevent clogs
  • DEFLECTOR: Deflector is adjustable on all three sides for precision material spreading
  • Spreader Type: Push Broadcast


PRICE
$835.00

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24-3/4 in
Weight Capacity70 lbs
Weight39 lbs
Hopper Seed Weight Capacity70 lbs
Spread Width10

Product Details

Assembly RequiredYes
Grate IncludedYes
Batteries IncludedNo
Manufacturers Part Number45-0563
Baffle TypeSpread Pattern
BrandAgri-Fab
Handle MaterialStainless Steel
TypeSpreader
ColorBlack
Spreader TypeBroadcast
Gate ControlDirect Rod
Wheel TypePneumatic
Rain Cover IncludedYes
StylePush
Frame MaterialSteel
Hopper MaterialPolypropylene
GradeCommercial
Spreading MaterialFertilizer, Grass Seed, Ice Melt, Salt

Warranty

Warranty5 yr