x

Take 15% off your entire order!

Offer applied at checkout

Push Plate - Stainless Steel 3-1/2" X 15" - Pkg Qty 10

Push Plate - Stainless Steel 3-1/2" X 15" - Pkg Qty 10

Item #: WBB279201

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $329.50 / Pkg of 10

Quantity

Customers Also Viewed

Push Plate - Stainless Steel 3-1/2" x 15"

Push-pull plates save wear and tear, and dirt, on fragile door finishes, and are quickly and easily installed. S. Parker has models in many materials, and finishes, all with matching screws. Pull plates have handles sized to the scale of the plate. Stainless steel pull plates have a stainless steel handle. Stainless Steel Finish.

  • MANUFACTURERS PART NUMBER 284SS15
  • DESCRIPTION Push Plate
  • PACKAGE INCLUDES Matching Screws
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 10
  • COLOR FINISH Stainless Steel
  • HEIGHT INCHES 15 (38.1 cm)
  • WIDTH INCHES 3-1/2 (8.89 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Push Plate - Stainless Steel 4" X 16" - Pkg Qty 10

Item #: B279202

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$339.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Push Plate - Stainless Steel 3-1/2" X 15" - Pkg Qty 10

Push Plate - Stainless Steel 3-1/2" X 15" - Pkg Qty 10

Item #: WBB279201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant