x

Take 15% off your entire order!

Offer applied at checkout

Push-mount Bases- Natural- 5/16" x 9/16", 100 Pieces

Push-mount Bases- Natural- 5/16" x 9/16", 100 Pieces

Item #: WBB264621

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Quantity

Customers Also Viewed

Push-mount Bases- Natural- 5/16" x 9/16"

  • Installs easily into any 1/4" hole.
  • Centering ears and locking barb design hold it securely in place.
  • Can be used with all self-locking ties up to 14" and 75 lb. tensile strength.
  • For use at temperatures not exceeding 85
  • Made with 6/6 durable nylon.
  • UL listed. Meets UL94V-2 flammability classification.

  • COLOR Natural
  • BRAND Del City
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Push-mount Bases- Natural- 5/16" x 9/16", 100 Pieces

Push-mount Bases- Natural- 5/16" x 9/16", 100 Pieces

Item #: WBB264621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant