x

Take 15% off your entire order!

Offer applied at checkout

Pullman-Holt HEPA Vac Drum Adapter 2 HP

Pullman-Holt HEPA Vac Drum Adapter 2 HP

Item #: WBB287013

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,794.00

Quantity

Customers Also Viewed

PULLMAN-HOLT DRUM HEPA VACUUM ADAPTER
Pullman-Holt Drum Hepa Vacuum Adapter
Pullman-Holt Drum HEPA Vacuum Adapters allow conversion of a 55-gallon steel drum into a jumbo-sized vacuum. HEPA vacuum adapters feature a 2HP, 2-stage long-life motor that allows up to 55 gallons in wet recovery or 7.2 bushels of dry recovery. High-efficiency drop-in style HEPA filter is individually certified to have a minimum efficiency of 99.97% at 0.3 microns. Air seal gasket forms positive lock between motorhead and tank. Polyester prefilter is located on the bottom of the HEPA filter and is held firmly in place with hook & loop fasteners. Dacron filter bag covers the entire spacer sleeve and HEPA filter for three-stage filtration. Dacron material sheds dust to maintain maximum vacuum efficiency. 25' power cord. Included toolkit features Crushproof Hose, 2-Piece Metal Wand, Floor Brush Tool, Squeegee Tool, Dusting Tool and Crevice Tool. Steel drum not included.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

  • COLOR FINISH Red
  • BRAND Pullman-Holt
  • CFM 110
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Vac Drum Adapter
  • HORSEPOWER 2
  • HOSE LENGTH 10'
  • MANUFACTURERS PART NUMBER B160446
  • MOTOR AMPS 11.1
  • PACKAGE QUANTITY 1
  • POWER CORD LENGTH 25 FT.
  • RECOVERY TANK CAPACITY --
  • TYPE Vacuum Adapter
  • VOLTAGE 120
  • WATER LIFT INCHES 105 (266.7 cm)
  • CAPACITY 55 Gallons
  • WIDTH INCHES 25 (63.5 cm)
  • MODEL 102ASBDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pullman-Holt HEPA Vac 2 HP 102ASB Dry - 12 Gallon Cap.

Item #: B287005

Not Yet Rated

Ships Same day

$1,600.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pullman-Holt HEPA Vac Drum Adapter 2 HP

Pullman-Holt HEPA Vac Drum Adapter 2 HP

Item #: WBB287013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant