x

Take 15% off your entire order!

Offer applied at checkout

PTFE Plastic Bar - 1/16" Thick x 3" Wide x 24" Long

PTFE Plastic Bar - 1/16" Thick x 3" Wide x 24" Long

Item #: WBB2363119

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

PTFE Plastic Bar - 1/16" Thick x 3" Wide x 24" Long

PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.

  • DENSITY .076 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Bar
  • CERTIFICATION/APPROVAL FDA, UL 94 V-0
  • DESCRIPTION PTFE Plastic Bar
  • MATERIAL PTFE
  • LENGTH FEET 2 (.61 m)
  • TENSILE STRENGTH (PSI) 3500
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PTFE-129
  • LENGTH INCHES 24 (60.96 cm)
  • WIDTH INCHES 3 (7.62 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/16 (.16 cm)
  • COLOR FINISH White
  • HARDNESS 55D
  • TEMPERATURE RANGE -290° to 500° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PTFE Plastic Bar - 1/16" Thick x 3" Wide x 24" Long

PTFE Plastic Bar - 1/16" Thick x 3" Wide x 24" Long

Item #: WBB2363119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant