Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865692

MPN #: PSB1WH

Wiremold Psb1wh 1-Gang Device Box, White, 4-3/4"L

Product Description
Wiremold PSB1WH 1-Gang Device Box, White, 4-3/4"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$15.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size3 in

Product Details

Number of Gangs1
DescriptionDevice Box
ColorWhite
Manufacturers Part NumberPSB1WH
BrandWiremold
Voltage Rating600 V