Proto J2571 1/4" Drive Socket Bar with 16 Clips - 17"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/4" Drive Socket Bar with 16 Clips - 17"
Heavy guage all welded steel construction
CLEARANCE PRICE
$3.59was $7.30
Save $3.71 (51%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Weight | 0.22 lb lbs |
| Drive Size | 1/4 in |
Product Details
| Type | Socket Bar |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | J2571 |
| Brand | Proto |