SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J6006C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME

Proto J6006C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME

Item #: WBB332368

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$405.41 up to 27% OFF

Price: $296.95

Quantity

Customers Also Viewed

Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME

Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME

Proto J6016C 6016C Foot Pound Ratchet

Proto J6016C 6016C Foot Pound Ratchet

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Irwin® 18" Cast Aluminum Pipe Wrench

Irwin® 18" Cast Aluminum Pipe Wrench

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Proto® 3/8" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME

  • Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
  • Calibration is accomplished by manual loading the torque wrenches.
  • Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.


  • Weights & Dimensions

    • Length 15-1/2 IN (39.37 cm)
    • Overall Length Range 11-1/64" to 17"
    • Weight 3.15 lb LBS
    • Drive Size 3/8 IN

    Product Details

    • Gradation .5
    • Flip Switch Reversible Yes
    • Type Torque Wrench
    • Impact Approved No
    • Brand Proto
    • Locking Type Ball
    • Ratcheting Yes
    • Style Ratcheting Micrometer
    • Manufacturers Part Number J6006C
    • Color Family Silver

    Compliance & Certifications

    • Certifications ASME
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J6006C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME

    Proto J6006C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME

    Item #: WBB332368

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant