
$24.22 up to 3% OFF
Price: $23.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Proto® 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT
1/4" to 1" ratchet wheels made from alloy steel for uncompromising strength and durability. Field repair your torque wrench ratchet head easily with the corresponding repair kit.
Weights & Dimensions
- Drive Size 3/8 IN
- Weight 0.07 lb LBS
Product Details
- Type Torque Wrench Repair Kit
- Impact Approved No
- Brand Proto
- Flip Switch Reversible Yes
- Ratcheting Yes
- Style Repair Kit
- Manufacturers Part Number J6064RK
- Color Family Gray
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TODD
Date: June 11, 2021
Product Q & A
There are no questions for this product.

Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT
$23.5
- Product Information
- Customer Review
- Product Q&A