Proto J2120 18" Aligning Pry Bar
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 18" Aligning Pry Bar
Application: for prying, positioning, and aligning applications.
PRICE
$56.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Weight | 1 1/4 lb lbs |
| Tip Width | 5/8 in |
Product Details
| Type | Pry Bar |
| Finish | Black Oxide |
| Material | Steel |
| Description | Proto® 18" Aligning Pry Bar |
| Manufacturers Part Number | J2120 |
| Tip Type | Chisel - Straight, Point - Straight Tapered |
| Stock Shape | Hex |
| Brand | Proto |