Proto J4995 13 Piece Round Head Hex Key Set
|
Questions & Answers (0)
Product Description
Proto® 13 Piece Round Head Hex Key Set
Ball end can tighten or loosen screws at angles up to 25°.
PRICE
$44.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | .050"-5/16" |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 13 |
| Case/Stand/Pouch Included | Case |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | J4995 |
| Ball End | Yes |
| Brand | Proto |