Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Proto

Model # :WBB332847

MPN #: J74116

Proto J74116 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

Product Description
Proto® 1/2" Drive 19 Piece Deep Impact Socket Set - 6 Point

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PRICE
    $655.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthVarious (Set) in
    Weight17-1/2 lb lbs
    Socket Depth StyleDeep
    SizeVarious (Set) in
    Opening SizeVarious (Set) in
    Set Size Range3/8"-1-1/2"
    Drive Size1/2 in

    Product Details

    TypeImpact Socket Set
    Measuring SystemSAE (Fractional)
    Number of Pieces19
    ColorBlack
    Socket/Wrench Points6
    Impact ApprovedYes
    Locking TypePin
    Manufacturers Part NumberJ74116
    BrandProto