American Moving Supplies ProMulti PROTECTIVE QUILTED MOVING BLANKETS / PADS
Use these quilted Pads to help absorb shock and prevent chips and scratches when transporting items. Made of strong, high count cotton / polyester woven fabric on the top side and 3" non-woven on the other. This is the best, most consistent Multi-Pad on the market. Quality features include "zig-zag" lock stitching, one-piece linear batting, and 4 finished corners. Sold 12 per package.
American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$599.40 Sold in packages of 12 / $49.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Style | Moving Pad |
| Type | Moving Blankets |
| Material | Cotton & Polyester |
| Package Quantity | 12 |
| Color | Multi-colored |
| Manufacturers Part Number | FP2009 |
| Brand | American Moving Supplies |