SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Item #: WBB473843

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $776.00

Quantity

Customers Also Viewed

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Expand your work surface with the Series C Collection 60"W x 43D Left Hand L-Bow Desk Shell in Mocha Cherry featuring classic styling, clean lines and extended modesty panels. The Bow Desk Shell is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the left hand side of the Desk. You'll enjoy the integrated wire management grommets on desktop to neatly conceal cables freeing work area of unnecessary clutter. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like our Keyboard Trays for added convenience. Compensate for uneven floor surfaces with adjustable levelers. This product is also compatible with the Series C Elite Collection for an expanded offering and cohesive style. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the Bush Business Furniture's 10 Year American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work surfaces and leg end panels are 1 inch thick for strength and long term use
  • Accepts any Credenza or Return Bridge on left side
  • Accepts Keyboard Trays in corner position
  • Work surface features wire management grommets which can accept Monitor Arm w/Post
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • Meets ANSI/BIFMA standards for safety and performance
  • American made with U.S. and imported parts
  • GSA Approved

Weights & Dimensions

  • Depth 42-7/8 IN (108.9 cm)
  • Width 58-7/8 IN (149.54 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Yes
  • Description Left L-Bow Desk
  • Capacity 1 Person
  • Wire Management Yes
  • Type Office Desk Shell
  • Top Material Laminate
  • Frame Color Family Mocha
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mocha
  • Manufacturers Part Number WC12933
  • Shape Bow Front
  • Frame Material Laminate

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Item #: WBB473843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Left Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant