SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C

Bush Furniture Left Hand Corner Module - Mocha Cherry - Series C

Item #: WBB473961

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $849.00

Quantity

Customers Also Viewed

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Interion® Freestanding Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 36-1/4"W x 72"H, Gray

Bush Furniture Left Hand Corner Module - Mocha Cherry- Series C

Roomy, comfortable and commercial-grade. The Bush Business Furniture Series C 72W Left Handed Corner Desk provides a lasting professional appearance with clean lines, an extended modesty panel and heavy-duty construction. A comfortable, curved design invites you to lean in and get to work, while a thermally fused laminate finish fends off scratches and stains. Thick end panels and rugged edge banding ensure continued commercial quality. Spread out with paperwork and devices on the spacious 72W surface while concealing cables in an integrated wire management grommet. Use the Left Handed Desk on its own or attach to matching Series C products to create L and U Shaped configurations. Add a Hutch, Keyboard Tray or Monitor Arm (all sold separately) to complete your office. The options are endless with Series C. Backed by a 10 Year Warranty, the collection withstands the rigors of a 40-plus hour week. Multiple layout options and 7 finishes meet the needs of numerous workspaces. Series C evolves with your preferences, allowing you to reconfigure your office as required with a complete line of coordinated products. American made with U.S. and imported parts.

Features:
  • Thermally fused laminate work surface, rugged edge banding and sturdy end panels fend off scratches and damage
  • Wide Desk surface offers space to spread out, comfortable curved work area and integrated wire management to conceal your cables
  • Works as a standalone Desk or combines with other Series C products to form an L or U Shaped configuration
  • Accepts 72W Hutch, Monitor Arm and Keyboard Tray (all sold separately) to complete your workspace
  • Series C complements your office with clean lines, extended modesty panels and 7 finish options
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by 10 Year Warranty

Weights & Dimensions

  • Depth 35-1/2 IN (90.17 cm)
  • Width 71-1/8 IN (180.66 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Yes
  • Description Left Corner Module
  • Capacity 1 Person
  • Wire Management Yes
  • Type Corner Desk
  • Top Material Laminate
  • Frame Color Family Mocha
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mocha
  • Manufacturers Part Number WC12932
  • Shape Bow Front
  • Frame Material Laminate

Warranty

  • Warranty 10 YR

Compliance & Certifications

  • Certifications ANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C

Bush Furniture Left Hand Corner Module - Mocha Cherry - Series C

Item #: WBB473961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Bush Furniture Left Hand Corner Module - Mocha Cherry  - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant