SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Item #: WBB473958

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $776.00

Quantity

Customers Also Viewed

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Mocha Cherry - Series C

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Expand your work surface with the Series C Collection 60"W x 43D Right Hand L-Bow Desk Shell in Mocha Cherry for a classic styling with clean lines and extended modesty panels. The Bow Desk is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. Create an expansive corner workstation with any Series C Credenza or Return Bridge on the right hand side of the Desk. You'll enjoy the integrated wire management located within both desktop and leg grommets to conceal cables to keep your desk area uncluttered. Spacious design includes room for 2 or 3 drawer Mobile Pedestals and can be customized with desktop accessories like the Keyboard Trays for convenience. Compensate for uneven floor surfaces with adjustable levelers. This product is also compatible with the Series C Elite Collection for a cohesive style. Meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the Bush Business Furniture's 10 Year Warranty. American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work surfaces and leg end panels are 1 inch thick for strength and long term use
  • Accepts any Credenza or Return Bridge on right side
  • Accepts Keyboard Tray or Articulating Keyboard Trays in corner position
  • Work surface features wire management grommets which can accept Monitor Arm w/Post
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • Meets ANSI/BIFMA standards for safety and performance
  • American made with U.S. and imported parts
  • GSA Approved

Weights & Dimensions

  • Depth 42-7/8 IN (108.9 cm)
  • Width 58-7/8 IN (149.54 cm)
  • Height 29-3/4 IN (75.57 cm)

Product Details

  • Assembly Required Yes
  • Description Right L-Bow Desk
  • Capacity 1 Person
  • Wire Management Yes
  • Type Office Desk Shell
  • Top Material Laminate
  • Frame Color Family Mocha
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mocha
  • Manufacturers Part Number WC12922
  • Shape Bow Front
  • Frame Material Laminate

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C

Item #: WBB473958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Bush Furniture Right Hand Wood Desk with Bow Front - Mocha Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant