SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C

Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C

Item #: WBB473957

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Quantity

Customers Also Viewed

Bush Furniture Two Drawer File Cabinet - Mocha Cherry - Series C

Bush Furniture Two Drawer File Cabinet - Mocha Cherry - Series C

Bush Furniture Right Hand Corner Module - Mocha Cherry - Series C

Bush Furniture Right Hand Corner Module - Mocha Cherry - Series C

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk - Cherry

Interion® 48"W Corner Desk - Cherry

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 48"W Desk - Gray

Interion® 48"W Desk - Gray

Utility Drawer - Office Furniture Groupings

Utility Drawer - Office Furniture Groupings

Keyboard Shelf  - Office Furniture Groupings

Keyboard Shelf - Office Furniture Groupings

Bush Furniture Light Pack For Hutches

Bush Furniture Light Pack For Hutches

Interion® Freestanding Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 36-1/4"W x 72"H, Gray

Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C

For classic styling with clean lines select the Series C Collection 36W x 24D Bridge/Return in Mocha Cherry to create flexible desk space for multi-person workstations and small space solutions. A perfect solution for desk expansion in your home or office, its sturdy design is constructed with thermally fused laminate for durability and superior resistance to scratches and stains. The Series C 36W Bridge/Return is used to connect two work surfaces for an L or U-configuration. It can attach to a 72W Bow Front Desk Shell, 72W or 66W Desk Shell or Credenza on left or right. This unit cannot be used alone. Design your custom work area with these complimentary components from the Series C collection. Create affordable elegance within a functional design. This product is also compatible with the Series C Elite Collection for an expanded offering and cohesive style. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the Bush Business Furniture's 10-Year Warranty. American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • All work surfaces and leg end panels are 1 inch thick for added durability and strength
  • Attaches to 48W, 60"W, 66W and 72W Desk Shells or Credenzas, 60"W or 72W Bow Front Desks
  • Attaches to Right or Left Corner Module (deep end) or on Left or Right L-Bow Desk
  • Serves as a bridge between two desks or a return to form an L shaped desk configuration
  • Must be attached to another work surface
  • Accepts Keyboard Trays in center position and 3/4 Pedestal in left or right position
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts

Weights & Dimensions

  • Depth 23-3/8 IN (59.37 cm)
  • Width 35-3/8 IN (89.85 cm)
  • Height 29-7/8 IN (75.88 cm)

Product Details

  • Assembly Required Unassembled
  • Description 36" Return Bridge
  • Return Reversible
  • Wire Management Yes
  • Type Return
  • Top Material Laminate
  • Frame Color Family Mocha
  • Brand Bush Business Furniture
  • Series Series C
  • Top Color Family Mocha
  • Manufacturers Part Number WC12918
  • Shape Rectangle
  • Frame Material Laminate

Warranty

  • Warranty 10 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C

Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C

Item #: WBB473957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Bush Furniture Return/Bridge - 36" - Mocha Cherry - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant