x

Take 15% off your entire order!

Offer applied at checkout

Mateflex ProGym Multi-Sport Indoor Tile 363350, 12"L X 12"W, Stone Gray

Mateflex ProGym Multi-Sport Indoor Tile 363350, 12"L X 12"W, Stone Gray

Item #: WBB850501

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Sport Green
  • Performance Blue
  • Stone Gray
  • Yellow
  • Terra Cotta Red
  • Black
  • Orange
  • Silver Metallic
  • Navy Blue
  • Desert Sand
  • Graphite
  • Bright Green
  • Bright Red
  • Chocolate
  • Royal Blue
  • Ice Blue

Stone Gray

Price: $8.10

Quantity

Customers Also Viewed

Mateflex ProGym Multi-Sport Indoor Tile 363350, 12"L X 12"W, Stone Gray

ProGym is our state-of-the-art, multi-sport indoor tile. We put our knowledge and experience to work to create this latest innovation in modular flooring for you.

Features

  • Interlocking modular design
  • Superior durability
  • Portability
  • Free-floating system
  • Quick & Easy Assembly
  • Comfortable & safe resiliency
  • Colorfast
  • Minimal maintenance


  • CONSTRUCTION PP Copolymer
  • MANUFACTURERS PART NUMBER 363350
  • BRAND Mateflex
  • SERIES ProGym
  • COLOR Stone Gray
  • WIDTH INCHES 12 (30.48 cm)
  • ANTI-MICROBIAL Y
  • LOCKING SYSTEM Snap Latch
  • LOCKS 5 Positive Interlocks Per Side
  • LIMITED WARRANTY 10 Year Limited
  • LENGTH INCHES 12 (30.48 cm)
  • THICKNESS INCHES 1/2 (1.27 cm)
  • STATIC LOAD 125 PSI
  • WEIGHT LBS./SQ. FT. 18,000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mateflex ProGym Multi-Sport Indoor Tile 363350, 12"L X 12"W, Stone Gray

Mateflex ProGym Multi-Sport Indoor Tile 363350, 12"L X 12"W, Stone Gray

Item #: WBB850501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant