SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® ProFlex® 1051 Mesh Back Support, Black, Small

Ergodyne® ProFlex® 1051 Mesh Back Support, Black, Small

Item #: WBB306237

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L
  • XL
  • S
  • M
  • 2XL

S

Price: $47.95

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size

Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size

Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium

Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 2XL, 42-46" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 2XL, 42-46" Waist Size

Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black

ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Large, Black

ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Large, Black

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Medium, Black

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Medium, Black

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Small, Black

Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, Small, Black

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size

ProFlex® 1051 Mesh Back Support, Black, Small

Mesh Back Support w/ Lumbar Pad: Cool mesh and specialized lower back support
  • Breathable, mesh outer shell Contoured ventilated lumbar pad
  • Two-stage closure
  • Patented power panel positioners
  • Black


Weights & Dimensions

  • Width 9 IN (22.86 cm)
  • Waist Size 25 - 30 IN
  • Size S

Product Details

  • Description Mesh Back Support
  • Suspenders None
  • Type Bodybelt
  • Closure Type Two-stage
  • Package Quantity 1
  • Brand Ergodyne
  • Series ProFlex® 1051
  • Material Polyester Mesh
  • Manufacturers Part Number 20183
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® ProFlex® 1051 Mesh Back Support, Black, Small

Ergodyne® ProFlex® 1051 Mesh Back Support, Black, Small

Item #: WBB306237

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant