Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
HSM

Model # :WBB2094645

MPN #: HSM1531

HSM® ProfiPack 425 2 To 3 Layer Cardboard Converter

Product Description
Hardened cutting rollers for ripping through 2-3 layers of tough cardboard. Specially shaped cutting rollers represent a long service life and guarantee that the material is evenly padded. Continuous Duty Operation ensures continual shredding with no down time. Sturdy sheet steel housing is ideal for use in dispatch and warehouse areas. Thermal fuse to protect against overheating. 3-phase power connection. On/Off and reverse rocker switch. Dusts extraction system connectivity. Complies with national and international safety regulations. Made in Germany. Mobile on casters. TAA Compliant.

Features:
  • Solid Steel Cutting Head
  • Continuous Duty Motor
  • Hardened cutting rollers for ripping through 2-3 layers of tough cardboard.
  • Intuitive operation with LED indicators on a robust keypad.
  • Practical built-in ruler for measuring the desired packing width.
  • Bearing plates prevent cardboard from twisting, bending or catching in the cutting device - guaranteeing reliable padding and long service life.
  • Enclosed Gear Boxes; Chain Driven
  • Blade shafts are made of a single piece of induction-hardened metal, resistant to the occasional soft-metal staple.


HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.

PRICE
$11,305.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/2 in
Depth19 in
Height38 in
Throat Width16-2/3" in

Product Details

TypeCardboard Converter
Specialty ShreddingCorrugates Cardboard
ColorGray
Manual Reverse ModeYes
Voltage120 V
DescriptionMobile 2 to 3 Layer Cardboard Converter
Package Quantity1
Manufacturers Part NumberHSM1531
Continuous OperationYes
Security Level--
BrandHSM

Warranty

Warranty1 Year on Parts & Labor, 10 Years on Cutting Cylinder

Compliance & Certifications

CertificationsTAA