Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



HSM

Model # :WBB2094644

MPN #: HSM1528

HSM® ProfiPack C400 Single Layer Cardboard Converter

Product Description
Hardened cutting rollers for ripping through 1 layer of tough cardboard while conveniently resting on your tabletop. Specially shaped cutting rollers guarantee even, optimum padding of the material. Continuous Duty Operation ensures continual shredding with no down time. Sturdy sheet steel housing is ideal for use in dispatch and warehouse areas. Thermal fuse to protect against overheating. AC power connection. On/Off and reverse rocker switch. Complies with national and international safety regulations.

Features:
  • Solid Steel Cutting Head
  • Anti-Jam Technology with Reverse Function
  • Continuous Duty Motor
  • Blade shafts are made of a single piece of induction-hardened metal, resistant to the occasional soft-metal staple.
  • Bearing plates prevent cardboard from twisting, bending or catching in the cutting device - guaranteeing reliable padding and long service life.
  • Intuitive operation with LED indicators on a robust keypad.
  • Practical built-in ruler for measuring the desired packing width.
  • TAA Compliant
  • Enclosed Gear Boxes; Chain Driven
  • Made in Germany.


PRICE
$5,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth14-1/2 in
Height14-1/8 in
Throat Width16-1/3" in

Product Details

TypeCardboard Converter
Specialty ShreddingCorrugates Cardboard
ColorGray
Manual Reverse ModeYes
Voltage115 V
DescriptionTable Top Single Layer Cardboard Converter
Package Quantity1
Manufacturers Part NumberHSM1528
Continuous OperationYes
Security Level--
BrandHSM

Warranty

Warranty1 Year on Parts & Labor, 10 Years on Cutting Cylinder

Compliance & Certifications

CertificationsTAA